
Inline GFCI GFCI Extension Cord, 12 AWG, 12/3, 1 Outlets, 5-15C, Black, 5-15P, 2 ft
Mfr # XG2-12-2W-15
Zoro # G7243623
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Inline GFCI
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15C
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XG2-12-2W-15
Zoro #
G7243623
UPC #
782862795217
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
2 ft
Details
Item
GFCI Extension Cord
Trade Designation
Inline GFCI
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15C
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
15A
Standards
cUL Listed to CSA-C22.2 No. 144.1; File E75387; UL Listed to ANSI/UL 943
Watts
1800W
Environmental Rating
NEMA 6P
Ideal Application
Provides added shock protection in high-risk areas
Sub Brand / Trademark
XG2
Power ON Style
AUTO
Description
GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.