Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, 15 A, 277V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 1624-CG

  • Zoro # G7166669


product price: $26.35
/ea

Key Features

Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624-CG
Zoro #
G7166669
UPC #
782862490136
Country of Origin
United States

Details

Item
Locking Connector
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Housing Color
Yellow
Cap Type
No Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Chemical Resistant, Crush Resistant
Sub Brand / Trademark
Perma-Grip
Case Qty
100
Blade Style
Locking
Device Type
Connector
NEMA Plug Configuration
L7-15P
Number of Blades
2

Description

Connector Nema L7-15,Perma-Grip Indust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.