Zoro Homepage

Locking Plug, 50 A, 250V AC, Single Phase, 3 Pole, Black

  • Mfr # 7765-P

  • Zoro # G9704421


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7765-P
Zoro #
G9704421
UPC #
782862559925
Country of Origin
Mexico

Details

Item
Locking Plug
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Housing Color
Black
Standards
File E17740, UL Listed to ANSI/UL 498
Device Type
Plug
Sub Brand / Trademark
California Style
Blade Style
Locking

Description

Plug 7765,California Style Commercial G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.