
Locking Plug, L16-30P, 30 A, 480V AC, Three Phase, 3 Pole, Spring Clamp Terminals, Yellow
Mfr # 2524-P
Zoro # G7165993
product price: $66.89
/eaKey Features
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2524-P
Zoro #
G7165993
UPC #
782862586303
Country of Origin
United States
Details
Item
Locking Plug
NEMA Plug Configuration
L16-30P
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Chemical Resistant, Crush Resistant
Case Qty
80
Sub Brand / Trademark
Perma-Link
Device Type
Plug
Blade Style
Locking
Description
Plug Nema L16-30,Perma-Link Indust. Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.