Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Black

  • Mfr # 2310-PW6P-BLK

  • Zoro # G3671693


product price: $36.99
/ea
Sold in multiples of 2 for $73.98

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310-PW6P-BLK
Zoro #
G3671693
UPC #
782862899175
Country of Origin
United States

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Black
IP Rating
IP69K
Standards
CSA Certified to CSA C22.2 No.42, ETL Listed to ANSI/UL 498, File 31943
Resistance Properties
Watertight
Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Case Qty
45
Blade Style
Locking
Device Type
Plug
Sub Brand / Trademark
Perma-Tite
Cap Type
No Cap

Description

L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.