
Locking Plug, Non-NEMA, 20 A, 125/250V AC, Single Phase, 3 Pole, Spring Clamp Terminals, Yellow
Mfr # 2316-P
Zoro # G7167369
product price: $35.59
/eaKey Features
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2316-P
Zoro #
G7167369
UPC #
782862559765
Country of Origin
United States
Details
Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Chemical Resistant, Crush Resistant
Blade Style
Locking
Sub Brand / Trademark
Perma-Link
Device Type
Plug
Case Qty
80
Description
Plug Non-Nema,Perma-Link Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.