Zoro Homepage

Locking Plug, Non-NEMA, 20 A, 250/600V AC, Single Phase, 3 Pole, Yellow

  • Mfr # 2317-PW6P-AM

  • Zoro # G3194677


product price: $65.79
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250/600V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2317-PW6P-AM
Zoro #
G3194677
UPC #
782862899946
Country of Origin
United States

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
250/600V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Yellow
IP Rating
IP69K
Standards
CSA Certified to CSA C22.2 No.42, File 31943, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Watertight
Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Blade Style
Locking
Device Type
Plug
Sub Brand / Trademark
Perma-Kleen

Description

PLG N-NEMA LCK 20/10A PERMA-KLEEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.