Zoro Homepage
This item is Discontinued.
Ericson LUMIN PORT LED T8 22W 120V 50FT 840-50-LED

LUMIN PORT LED T8 22W 120V 50FT (Discontinued)

  • Mfr # 840-50-LED
  • Zoro # G2760923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840-50-LED
Zoro #
G2760923
UPC #
782862898901
Country of Origin
United States

Details

Item
LUMIN PORT LED T8 22W 120V 50FT

Description

LUMIN PORT LED T8 22W 120V 50FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.