
MICR-SYNC DL KEY SGL END F 90 4P 20FT PV
Mfr # 74F9020F
Zoro # G2762393
product price: $60.65
/eaKey Features
Color
Yellow
Connector Type
Micro
Load Capacity (Amps) / Volts
4A, 300VAC
# of Poles
4
Coupling Nut Material
Machined Aluminum, Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74F9020F
Zoro #
G2762393
UPC #
782862892459
Country of Origin
United States
Dimensions
Cable Length (ft)
20
Details
Item
MICR-SYNC DL KEY SGL END F 90 4P 20FT PV
Color
Yellow
Connector Type
Micro
Load Capacity (Amps) / Volts
4A, 300VAC
# of Poles
4
Coupling Nut Material
Machined Aluminum, Clear Anodized
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Environmental Rating
IP68, NEMA 6P
Configuration Style
F9 - Female 90 Degree
Wiring Code
1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green
Contact Material
Brass, Gold Plated over Nickel
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Over molded Body Material
PVC
# of Keyways
Dual
Contact Carrier Material
Nitrile Rubber
Contact Sleeve Material
Zytel ST801
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Description
MICR-SYNC DL KEY SGL END F 90 4P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.