
MICR-SYNC DL KEY SGL END F STR 6P 6FT PV
Mfr # 76FS006F
Zoro # G2762856
product price: $54.35
/eaSold in multiples of 2 for $108.70
Key Features
Color
Yellow
Connector Type
Micro
Wiring Code
1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Carrier Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76FS006F
Zoro #
G2762856
UPC #
782862892343
Country of Origin
United States
Dimensions
Cable Length (ft)
6
Details
Item
MICR-SYNC DL KEY SGL END F STR 6P 6FT PV
Color
Yellow
Connector Type
Micro
Wiring Code
1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Carrier Material
Nitrile Rubber
UR
UR Recognized Component to ANSI/UL 2238, File E195472
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
# of Keyways
Dual
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Contact Sleeve Material
Zytel ST801
# of Poles
6
Contact Material
Brass, Gold Plated over Nickel
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Configuration Style
FS - Female Straight
Over molded Body Material
PVC
Environmental Rating
IP68, NEMA 6P
Coupling Nut Material
Machined Aluminum, Clear Anodized
Description
MICR-SYNC DL KEY SGL END F STR 6P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.