
MICR-SYNC DUAL KEY BCK PNL 5 PL FEM RCPT
Mfr # 75FRK3
Zoro # G2762208
product price: $36.95
/eaSold in multiples of 2 for $73.90
Key Features
Color
Yellow
Connector Type
Micro
Contact Material
Brass, Gold Plated over Nickel
# of Poles
5
Contact Carrier Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75FRK3
Zoro #
G2762208
UPC #
782862892855
Country of Origin
United States
Dimensions
Cable Length (ft)
1
Details
Item
MICR-SYNC DUAL KEY BCK PNL 5 PL FEM RCPT
Color
Yellow
Connector Type
Micro
Contact Material
Brass, Gold Plated over Nickel
# of Poles
5
Contact Carrier Material
Nitrile Rubber
# of Keyways
Dual
Contact Sleeve Material
Zytel ST801
Environmental Rating
IP68, NEMA 6P
Configuration Style
FR - Female Receptacle
Load Capacity (Amps) / Volts
5A, 300VAC
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Over molded Body Material
PVC
Wiring Code
1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black
Coupling Nut Material
Machined Aluminum, Clear Anodized
Sub Brand / Trademark
Perma-Sync / Micro-Sync
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Cable Type
18 AWG 300VAC WIRE
Description
MICR-SYNC DUAL KEY BCK PNL 5 PL FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.