
MICR-SYNC SGL KEY 1/4" NPT 4 PL M RCPT
Mfr # 94MRK4
Zoro # G2761964
product price: $25.25
/eaSold in multiples of 3 for $75.75
Key Features
Color
Yellow
Connector Type
Micro
Wiring Code
1 = Brown, 2 = White, 3 = Blue, 4 = Black
Coupling Nut Material
Machined Aluminum, Black Anodized
Contact Material
Brass, Gold Plated over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94MRK4
Zoro #
G2761964
UPC #
782862893357
Country of Origin
United States
Dimensions
Cable Length (ft)
1
Details
Item
MICR-SYNC SGL KEY 1/4" NPT 4 PL M RCPT
Color
Yellow
Connector Type
Micro
Wiring Code
1 = Brown, 2 = White, 3 = Blue, 4 = Black
Coupling Nut Material
Machined Aluminum, Black Anodized
Contact Material
Brass, Gold Plated over Nickel
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Environmental Rating
IP68, NEMA 6P
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Contact Carrier Material
Nitrile Rubber
Configuration Style
MR - Male Receptacle
Over molded Body Material
PVC
# of Poles
4
Load Capacity (Amps) / Volts
4A, 300VAC
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Sleeve Material
Zytel ST801
# of Keyways
Single
Cable Type
22 AWG 300VAC WIRE
Description
MICR-SYNC SGL KEY 1/4 In. NPT 4 PL M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.