Zoro Homepage

MICR-SYNC SGL KEY 1/4" NPT 5P FEM RCPT

  • Mfr # 95FRK1

  • Zoro # G2762488


product price: $35.15
/ea
Sold in multiples of 2 for $70.30

Key Features

Color
Yellow
Connector Type
Micro
Coupling Nut Material
Machined Aluminum, Black Anodized
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Contact Sleeve Material
Zytel ST801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FRK1
Zoro #
G2762488
UPC #
782862893395
Country of Origin
United States

Dimensions

Cable Length (ft)
1

Details

Item
MICR-SYNC SGL KEY 1/4" NPT 5P FEM RCPT
Color
Yellow
Connector Type
Micro
Coupling Nut Material
Machined Aluminum, Black Anodized
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Contact Sleeve Material
Zytel ST801
Contact Carrier Material
Nitrile Rubber
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Material
Brass, Gold Plated over Nickel
# of Keyways
Single
Wiring Code
1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey
Load Capacity (Amps) / Volts
4A, 300VAC
# of Poles
5
Configuration Style
FR - Female Receptacle
Over molded Body Material
PVC
Environmental Rating
IP68, NEMA 6P
Cable Type
22 AWG 300VAC WIRE
UR
UR Recognized Component to ANSI/UL 2238, File E195472

Description

MICR-SYNC SGL KEY 1/4 In. NPT 5P FEM RCPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.