Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICR-SYNC SGL KEY SGL END F 90 3P 2M PVC

  • Mfr # 93F92G

  • Zoro # G2761806


product price: $33.29
/ea
Sold in multiples of 2 for $66.58

Key Features

Color
Yellow
Connector Type
Micro
Wiring Code
1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93F92G
Zoro #
G2761806
UPC #
782862893135
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6

Details

Item
MICR-SYNC SGL KEY SGL END F 90 3P 2M PVC
Color
Yellow
Connector Type
Micro
Wiring Code
1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Environmental Rating
IP68, NEMA 6P
Contact Sleeve Material
Zytel ST801
Contact Material
Brass, Gold Plated over Nickel
Coupling Nut Material
Machined Aluminum, Black Anodized
Contact Carrier Material
Nitrile Rubber
# of Poles
3
Load Capacity (Amps) / Volts
4A, 300VAC
Over molded Body Material
PVC
Configuration Style
F9 - Female 90 Degree
# of Keyways
Single
Sub Brand / Trademark
Perma-Sync / Micro-Sync

Description

MICR-SYNC SGL KEY SGL END F 90 3P 2M PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.