Zoro Homepage

MICR-SYNC SGL KEY SGL END M 90 3P 5M PVC

  • Mfr # 93M9E5G

  • Zoro # G2762734


product price: $42.69
/ea

Key Features

Color
Yellow
Connector Type
Micro
Cable Length (ft)
16.4
# of Keyways
Single
UR
UR Recognized Component to ANSI/UL 2238, File E195472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93M9E5G
Zoro #
G2762734
UPC #
782862892978
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4

Details

Item
MICR-SYNC SGL KEY SGL END M 90 3P 5M PVC
Color
Yellow
Connector Type
Micro
# of Keyways
Single
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Wiring Code
1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black
Contact Sleeve Material
Zytel ST801
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Carrier Material
Nitrile Rubber
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Over molded Body Material
PVC
Coupling Nut Material
Machined Aluminum, Black Anodized
# of Poles
3
Contact Material
Brass, Gold Plated over Nickel
Environmental Rating
IP68, NEMA 6P
Configuration Style
M9 - Male 90 Degrees

Description

MICR-SYNC SGL KEY SGL END M 90 3P 5M PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.