Zoro Homepage

MICR-SYNC SGL KEY SGL END M 90 5P 5M PVC

  • Mfr # 95M9E5G

  • Zoro # G2761413


product price: $67.85
/ea

Key Features

Color
Yellow
Connector Type
Micro
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Carrier Material
Nitrile Rubber
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95M9E5G
Zoro #
G2761413
UPC #
782862893036
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4

Details

Item
MICR-SYNC SGL KEY SGL END M 90 5P 5M PVC
Color
Yellow
Connector Type
Micro
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Carrier Material
Nitrile Rubber
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Configuration Style
M9 - Male 90 Degrees
Wiring Code
1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Coupling Nut Material
Machined Aluminum, Black Anodized
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Environmental Rating
IP68, NEMA 6P
# of Keyways
Single
Contact Sleeve Material
Zytel ST801
Contact Material
Brass, Gold Plated over Nickel
Load Capacity (Amps) / Volts
4A, 300VAC
# of Poles
5
Over molded Body Material
PVC

Description

MICR-SYNC SGL KEY SGL END M 90 5P 5M PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.