Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-SYNC DUAL KEY F STR 3P 12FT PVC

  • Mfr # 73FS012F

  • Zoro # G2762874


product price: $40.89
/ea
Sold in multiples of 2 for $81.78

Key Features

Color
Yellow
Connector Type
Micro
Contact Carrier Material
Nitrile Rubber
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Sleeve Material
Zytel ST801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73FS012F
Zoro #
G2762874
UPC #
782862892268
Country of Origin
United States

Dimensions

Cable Length (ft)
12

Details

Item
MICRO-SYNC DUAL KEY F STR 3P 12FT PVC
Color
Yellow
Connector Type
Micro
Contact Carrier Material
Nitrile Rubber
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Sleeve Material
Zytel ST801
# of Poles
3
# of Keyways
Dual
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Environmental Rating
IP68, NEMA 6P
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Over molded Body Material
PVC
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Wiring Code
1 = Green, 2 = Red/Black, 3 = Red/White
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Contact Material
Brass, Gold Plated over Nickel
Coupling Nut Material
Machined Aluminum, Clear Anodized
Configuration Style
FS - Female Straight

Description

MICRO-SYNC DUAL KEY F STR 3P 12FT PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.