
MICRO-SYNC DUAL KEY M STR 2P 12FT PVC
Mfr # 72MSE012F
Zoro # G2761483
product price: $31.49
/eaKey Features
Color
Yellow
Connector Type
Micro
Environmental Rating
IP68, NEMA 6P
Wiring Code
1 = Brown, 2 = Blue
Configuration Style
MS - Male Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72MSE012F
Zoro #
G2761483
UPC #
782862891933
Country of Origin
United States
Dimensions
Cable Length (ft)
12
Details
Item
MICRO-SYNC DUAL KEY M STR 2P 12FT PVC
Color
Yellow
Connector Type
Micro
Environmental Rating
IP68, NEMA 6P
Wiring Code
1 = Brown, 2 = Blue
Configuration Style
MS - Male Straight
Contact Carrier Material
Nitrile Rubber
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Over molded Body Material
PVC
# of Keyways
Dual
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Contact Material
Brass, Gold Plated over Nickel
# of Poles
2
Load Capacity (Amps) / Volts
4A, 300VAC
Coupling Nut Material
Machined Aluminum, Clear Anodized
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Contact Sleeve Material
Zytel ST801
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Description
MICRO-SYNC DUAL KEY M STR 2P 12FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.