Zoro Homepage

MICRO-SYNC DUAL KEY M STR 3P 12FT PVC

  • Mfr # 73MSE012F

  • Zoro # G2762183


product price: $37.15
/ea
Sold in multiples of 2 for $74.30

Key Features

Color
Yellow
Connector Type
Micro
Contact Carrier Material
Nitrile Rubber
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Cable Length (ft)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73MSE012F
Zoro #
G2762183
UPC #
782862891964
Country of Origin
United States

Dimensions

Cable Length (ft)
12

Details

Item
MICRO-SYNC DUAL KEY M STR 3P 12FT PVC
Color
Yellow
Connector Type
Micro
Contact Carrier Material
Nitrile Rubber
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
# of Keyways
Dual
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Coupling Nut Material
Machined Aluminum, Clear Anodized
Wiring Code
1 = Green, 2 = Red/Black, 3 = Red/White
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Environmental Rating
IP68, NEMA 6P
Load Capacity (Amps) / Volts
4A, 300VAC
Over molded Body Material
PVC
Contact Material
Brass, Gold Plated over Nickel
Configuration Style
MS - Male Straight
Contact Sleeve Material
Zytel ST801
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
# of Poles
3

Description

MICRO-SYNC DUAL KEY M STR 3P 12FT PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.