
MICRO-SYNC SGL KEY F STR 4 PL 4M PVC
Mfr # 94FS4G
Zoro # G2762865
product price: $44.35
/eaSold in multiples of 2 for $88.70
Key Features
Color
Yellow
Connector Type
Micro
# of Keyways
Single
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Configuration Style
FS - Female Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94FS4G
Zoro #
G2762865
UPC #
782862893081
Country of Origin
United States
Dimensions
Cable Length (ft)
13.1
Details
Item
MICRO-SYNC SGL KEY F STR 4 PL 4M PVC
Color
Yellow
Connector Type
Micro
# of Keyways
Single
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Configuration Style
FS - Female Straight
Over molded Body Material
PVC
Environmental Rating
IP68, NEMA 6P
Contact Material
Brass, Gold Plated over Nickel
Sub Brand / Trademark
Perma-Sync / Micro-Sync
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Sleeve Material
Zytel ST801
Contact Carrier Material
Nitrile Rubber
Coupling Nut Material
Machined Aluminum, Black Anodized
# of Poles
4
Load Capacity (Amps) / Volts
4A, 300VAC
Wiring Code
1 = Brown, 2 = White, 3 = Blue, 4 = Black
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Description
MICRO-SYNC SGL KEY F STR 4 PL 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.