Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-SYNC SGL KEY M STR 3 PL 4M PVC

  • Mfr # 93MSE4G

  • Zoro # G2761912


product price: $36.15
/ea

Key Features

Color
Yellow
Connector Type
Micro
Environmental Rating
IP68, NEMA 6P
Configuration Style
MS - Male Straight
Wiring Code
1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93MSE4G
Zoro #
G2761912
UPC #
782862892879
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1

Details

Item
MICRO-SYNC SGL KEY M STR 3 PL 4M PVC
Color
Yellow
Connector Type
Micro
Environmental Rating
IP68, NEMA 6P
Configuration Style
MS - Male Straight
Wiring Code
1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black
Contact Carrier Material
Nitrile Rubber
# of Keyways
Single
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Sub Brand / Trademark
Perma-Sync / Micro-Sync
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Material
Brass, Gold Plated over Nickel
Contact Sleeve Material
Zytel ST801
# of Poles
3
Load Capacity (Amps) / Volts
4A, 300VAC
Coupling Nut Material
Machined Aluminum, Black Anodized
Over molded Body Material
PVC

Description

MICRO-SYNC SGL KEY M STR 3 PL 4M PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.