
SOW Extension Cord, 12 AWG, 12/3, 3 Outlets, 5-20R, Yellow, 5-20P, 50 ft
Mfr # 7002-50-2
Zoro # G3194187
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Number of Outlets
3
Plug Configuration
5-20P
Receptacle Configuration
5-20R
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7002-50-2
Zoro #
G3194187
UPC #
782862562635
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SOW
Number of Outlets
3
Plug Configuration
5-20P
Receptacle Configuration
5-20R
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
20A
Standards
CSA Certified to C22.2 No. 21; File 90345
Sub Brand / Trademark
Perma-Link
Description
OUTLET BX-TRI-TAP 7002 BX w/50FT 12/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.