Zoro Homepage

Pendant Station, Commerical Grade, 4 But

  • Mfr # 5504-E

  • Zoro # G8662733


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Maximum Voltage
240 V
Standards
UL Listed to ANSI/UL 508, File E508597; cUL Certified to CSA-C22.2 No. 14, File E508597
Pendant Cable Range (in)
0.41-0.53
# of Switches/Operators
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504-E
Zoro #
G8662733
UPC #
782862903230
Country of Origin
China

Details

Item
Wire Connector
Color
Yellow
Maximum Voltage
240 V
Standards
UL Listed to ANSI/UL 508, File E508597; cUL Certified to CSA-C22.2 No. 14, File E508597
Pendant Cable Range (in)
0.41-0.53
# of Switches/Operators
4

Description

Pendant Station,Commerical Grade,4 But

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.