Zoro Homepage

PERMA TITE POWER PAK (15A SB)

  • Mfr # 14W47PP-12

  • Zoro # G9715892


product price: $622.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Connection Orientation
Straight
Housing Color
Yellow
Blade Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W47PP-12
Zoro #
G9715892
UPC #
782862494738
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Connection Orientation
Straight
Housing Color
Yellow
Blade Style
Straight
Sub Brand / Trademark
PowerPak
Device Type
Plug & Connector

Description

PERMA TITE POWER PAK (15A SB)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.