Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 1516-PW6P-BLK

  • Zoro # G3194686


product price:  $29.59
/ea
Sold in multiples of 2 for $59.18

Key Features

NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1516-PW6P-BLK
Zoro #
G3194686
UPC #
782862901670
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP69K
Standards
CSA C22.2, UL 498
NEMA Configuration
NEMA 6-20
Device Type
Plug
CSA
CSA Certified to CSA C22.2 No.42, File 31943
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Poles / Wires
2P/3W
Environmental Rating
Watertight (IP69K)
Blade Style
Straight
UL
UL Listed to ANSI/UL 498, File E17740
Sub Brand / Trademark
Perma-Tite

Description

PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.