Zoro Homepage

Plug Non-Nema, Perma-Link Indust. Grade

  • Mfr # 2326-P

  • Zoro # G7168093


product price: $38.99
/ea

Key Features

Voltage
120/208V
Color
Yellow
UL
UL Listed to ANSI/UL 498, File E17740
Amps
20
Environmental Rating
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2326-P
Zoro #
G7168093
UPC #
782862907337
Country of Origin
United States

Details

Item
Plug Non-Nema,Perma-Link Indust. Grade
Voltage
120/208V
Color
Yellow
UL
UL Listed to ANSI/UL 498, File E17740
Amps
20
Environmental Rating
Indoor
Phase
3
Blade Style
Locking
NEMA Configuration
NON-NEMA
Sub Brand / Trademark
Perma-Link
Poles / Wires
3P/4W
Device Type
Plug

Description

Plug Non-Nema,Perma-Link Indust. Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.