Zoro Homepage

Portable Yellow Tri-Tap Outlet Box, Nema

  • Mfr # 7004

  • Zoro # G9700185


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Receptacle A Type
6-15R
Environmental Rating
Indoor
Device Type
Clamp strain relief
Amps
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004
Zoro #
G9700185
UPC #
-
Country of Origin
United States

Details

Item
Portable Yellow Tri-Tap Outlet Box,Nema
Color
Yellow
Receptacle A Type
6-15R
Environmental Rating
Indoor
Device Type
Clamp strain relief
Amps
15
Construction
Box Depth = Standard
Sub Brand / Trademark
Tri-Tap
Receptacle A Qty
3

Description

Portable Yellow Tri-Tap Outlet Box,Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.