
Portable Yellow Tri-Tap Outlet Box, Nema
Mfr # 7020
Zoro # G9689371
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Amps
20
Receptacle A Qty
3
Receptacle A Type
L5-20R
Device Type
Clamp strain relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7020
Zoro #
G9689371
UPC #
-
Country of Origin
United States
Details
Item
Portable Yellow Tri-Tap Outlet Box,Nema
Color
Yellow
Amps
20
Receptacle A Qty
3
Receptacle A Type
L5-20R
Device Type
Clamp strain relief
Environmental Rating
Indoor
Sub Brand / Trademark
Tri-Tap
Construction
Box Depth = Standard
Description
Portable Yellow Tri-Tap Outlet Box,Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.