Zoro Homepage

Cord Reel, 14 AWG, Gray Reel Color, 100 ft Length

  • Mfr # 8143-100

  • Zoro # G3207295


product price: $9,038.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Retractable Cord Length
100 ft
Wire Size
14 AWG
Reel Color
Gray
Finish
Gray Epoxy Finish
Reel Type
8000 - Hazardous Locations and Heavy Industrial Duty (13 1/2" Spool Diameter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8143-100
Zoro #
G3207295
UPC #
782862908266
Country of Origin
United States

Dimensions

Retractable Cord Length
100 ft
Wire Size
14 AWG

Details

Item
Cord Reel
Reel Color
Gray
Finish
Gray Epoxy Finish
Reel Type
8000 - Hazardous Locations and Heavy Industrial Duty (13 1/2" Spool Diameter)
Volts
600
Primary Cable
Coiled Wire Leads @ 1-2 ft
Environmental Rating
NEMA 9 , NEMA 4
Pallet Qty
1
Load Capacity (Amps)
15
Secondary Cable
Blunt Cable End
Ideal Application
Ideal for Hazardous Locations within Petroleum facilities, Grain Storage and Handling Silos, Underground Mines, Waste Water Treatment Plants, Paint Booths, Drilling Rigs, and Chemical Plants
Sub Brand / Trademark
Pow-R-Reel
Number of Conductors
3
Construction
Heavy-Duty Steel and Cast Aluminum Construction

Description

REELGRD100F 143SOWBLNTFDR COI LEADS 1-2F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.