Shop ERICSON
See all product information
Create Account
SJTW; Inline GFCI GFCI Extension Cord, 12 AWG, 12/3, 0 Outlets, None, Black, 5-15P, 25 ft
- Mfr # XG2R-12-25BS-15
- Zoro # G7239651
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW; Inline GFCI
Number of Outlets
0
Plug Configuration
5-15P
Receptacle Configuration
None
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XG2R-12-25BS-15
- Zoro #
- G7239651
- UPC #
- 782862852637
- Country of Origin
- China
- Item
- GFCI Extension Cord
- Trade Designation
- SJTW; Inline GFCI
- Number of Outlets
- 0
- Plug Configuration
- 5-15P
- Receptacle Configuration
- None
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Max. Amps
- 15 A
- Standards
- cUL Recognized Component to CSA-C22.2 No. 144.1; File E75387; UL Recognized Component to ANSI/UL 943
- Watts
- 1803W
- Ideal Application
- Provides added shock protection in high-risk areas
- Environmental Rating
- NEMA 6P Enclosure
- Sub Brand / Trademark
- XG2
- Power ON Style
- AUTO
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Description
GFCI INLINE 12/3 SJTW MD 5-15PBLT 25FT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.