
SJTW; Inline GFCI GFCI Extension Cord, 14 AWG, 14/3, 1 Outlets, 5-15C, Black, 5-15P, 25 ft
Mfr # XG2-14-25S
Zoro # G7245400
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW; Inline GFCI
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15C
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XG2-14-25S
Zoro #
G7245400
UPC #
782862794739
Country of Origin
China
Dimensions
Wire Size
14 AWG
Cord Length
25 ft
Details
Item
GFCI Extension Cord
Trade Designation
SJTW; Inline GFCI
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15C
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Max. Amps
15A
Standards
cUL Listed to CSA-C22.2 No. 144.1; File E75387; UL Listed to ANSI/UL 943
Watts
1800W
Case Qty
15
Pallet Qty
360
Environmental Rating
NEMA 6P Enclosure
Ideal Application
Provides added shock protection in high-risk areas
Sub Brand / Trademark
XG2
Power ON Style
AUTO
Description
GFCI INLINE 14/3 SJTW-B MD PLG AND CONN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.