This item is Discontinued.

Ericson SJTW; Stringer Extension Cord, 14 AWG, Indoor, 14/3, 4 Outlets, 5-15C, Black, 5-15P, 90 ft PS14390-3

SJTW; Stringer Extension Cord, 14 AWG, Indoor, 14/3, 4 Outlets, 5-15C, Black, 5-15P, 90 ft (Discontinued)

  • Mfr # PS14390-3
  • Zoro # G3205073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS14390-3
Zoro #
G3205073
UPC #
782862905623
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Cord Length
90 ft

Details

Item
Extension Cord
Trade Designation
SJTW; Stringer
Location
Indoor
Number of Outlets
4
Plug Configuration
5-15P
Receptacle Configuration
5-15C
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Max. Amps
15A
Standards
RoHS Compliant
Sub Brand / Trademark
Perma-Link

Description

PWR STRNGR INDOOR USE OAL 90FT 14/3 BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.