
SOW Extension Cord, 10 AWG, 10/3, 1 Outlets, L5-20C, Yellow, L5-20P, 100 ft
Mfr # 2310PG103D
Zoro # G3668166
product price:Â $969.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L5-20P
Receptacle Configuration
L5-20C
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2310PG103D
Zoro #
G3668166
UPC #
782862902547
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L5-20P
Receptacle Configuration
L5-20C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Max. Amps
20A
Standards
CSA Certified to C22.2 No. 21; File 89923; UL Listed to ANSI/UL 817; File E81746
Sub Brand / Trademark
Perma-Grip
Description
YLW 103SOW100F L5-20P(2310-P) L5-20C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.