
SOW Extension Cord, 10 AWG, 10/3, 1 Outlets, L6-30C, Yellow, L6-30P, 50 ft
Mfr # 2512PG103B
Zoro # G3197407
product price:Â $550.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L6-30P
Receptacle Configuration
L6-30C
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2512PG103B
Zoro #
G3197407
UPC #
782862902134
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L6-30P
Receptacle Configuration
L6-30C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Max. Amps
30A
Standards
CSA Certified to C22.2 No. 21; File 89923; UL Listed to ANSI/UL 817; File E81746
Sub Brand / Trademark
Perma-Grip
Description
PRMA-GRIPIGRDYLW 103SOW50F L6-30P L6-30C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.