SOW Extension Cord, 12 AWG, 12/3, 3 Outlets, L7-20R, Yellow, L7-20P, 50 ft
Mfr # 7024-50-2
Zoro # G3204163
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Number of Outlets
3
Plug Configuration
L7-20P
Receptacle Configuration
L7-20R
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7024-50-2
Zoro #
G3204163
UPC #
782862562987
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SOW
Number of Outlets
3
Plug Configuration
L7-20P
Receptacle Configuration
L7-20R
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
20A
Standards
RoHS Compliant
Sub Brand / Trademark
Perma-Link
Description
OUTLET BX-TRI-TAP 7024 BX w/50FT 12/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.