SOW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, 5-20C, Yellow, 5-20P, 25 ft

  • Mfr # 1512PW6PL123A

  • Zoro # G3201713


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-20P
Receptacle Configuration
5-20C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1512PW6PL123A
Zoro #
G3201713
UPC #
782862905142
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-20P
Receptacle Configuration
5-20C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
20A
Standards
RoHS Compliant
Environmental Rating
Watertight (IP69K)
Sub Brand / Trademark
Perma-Tite / Smart Monitor
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.

Description

XTR-GRD WTRTGYLW 123SOW 25F 5-20P 5-20C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.