SOW Extension Cord, 14 AWG, 14/3, 3 Outlets, 6-15R, Yellow, 6-15P, 50 ft
Mfr # 7004-50-4
Zoro # G3200225
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Number of Outlets
3
Plug Configuration
6-15P
Receptacle Configuration
6-15R
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7004-50-4
Zoro #
G3200225
UPC #
782862562703
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SOW
Number of Outlets
3
Plug Configuration
6-15P
Receptacle Configuration
6-15R
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Max. Amps
15A
Standards
CSA Certified to C22.2 No. 21; File 90345
Sub Brand / Trademark
Perma-Link
Description
OUTLET BX-TRI-TAP 7004 BX w/50FT 14/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.