
SOW Extension Cord, 16 AWG, 16/3, 1 Outlets, L7-15C, Yellow, L7-15P, 25 ft
Mfr # 1524P163A
Zoro # G2758778
product price:Â $97.35
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L7-15P
Receptacle Configuration
L7-15C
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1524P163A
Zoro #
G2758778
UPC #
782862907061
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Cord Length
25 ft
Details
Item
Extension Cord
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L7-15P
Receptacle Configuration
L7-15C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Max. Amps
15A
Standards
CSA Certified to C22.2 No. 21; File 89923; UL Listed to ANSI/UL 817; File E81746
Sub Brand / Trademark
Perma-Link
Description
I-GRD YLW 163SOW 25FL7-15P L7-15C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.