Shop ERICSON

SOW Extension Cord, 16 AWG, Indoor/Outdoor, 16/3, 1 Outlets, 6-15C, Yellow, 6-15P, 100 ft

  • Mfr # 1514PW6P163D

  • Zoro # G3202517


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
6-15P
Receptacle Configuration
6-15C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1514PW6P163D
Zoro #
G3202517
UPC #
782862906927
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
6-15P
Receptacle Configuration
6-15C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Max. Amps
15A
Standards
UL Listed to ANSI/UL 817; File E81746
Environmental Rating
Watertight (IP69K)
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Sub Brand / Trademark
Perma-Tite

Description

XTRGRD WTRTGYLW 163SOW 100F 6-15P 6-15C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.