Shop ERICSON
See all product information
Create Account
SOW Extension Cord, 16 AWG, Indoor/Outdoor, 16/3, 1 Outlets, L5-15C, Yellow, L5-15P, 25 ft
- Mfr # 1520PW6P163A
- Zoro # G3204705
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L5-15P
Receptacle Configuration
L5-15C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1520PW6P163A
- Zoro #
- G3204705
- UPC #
- 782862906965
- Country of Origin
- United States
- Item
- Extension Cord
- Trade Designation
- SOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L5-15P
- Receptacle Configuration
- L5-15C
- Jacket Color
- Yellow
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Max. Amps
- 15 A
- Standards
- CSA Certified to C22.2 No. 21; File 89923; UL Listed to ANSI/UL 817; File E81746
- Ideal Application
- Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
- Sub Brand / Trademark
- Perma-Tite
- Environmental Rating
- Watertight (IP69K)
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Description
XTRGRD WTRTGYLW 163SOW 25F L5-15P L5-15C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.