Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Connector, Non-NEMA, 15 A, 125/250V AC, 2 Pole, 3 Wire, Spring Clamp Terminals

  • Mfr # 1607-C

  • Zoro # G7166291


product price: $20.69
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607-C
Zoro #
G7166291
UPC #
782862849354
Country of Origin
United States

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Maximum Operating Temperature
100 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
Not Rated
Standards
UL Approved, CSA Approved
Resistance Properties
Chemica Resistant, Crush Resistant, Dust and Moisture Seal
NEMA Configuration
NON-NEMA
Environmental Rating
Indoor
Poles / Wires
2P/3W
Device Type
Connector
Sub Brand / Trademark
Perma-Link
Blade Style
Straight
Case Qty
100

Description

Connector Non-Nema,Perma-Link Indust. G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.