Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Grounded

  • Mfr # 1530-PH

  • Zoro # G7166334


product price: $20.45
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-PH
Zoro #
G7166334
UPC #
782862587201
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Gray
Standards
UL 498
NEMA Configuration
NEMA 5-15
Sub Brand / Trademark
Perma-Link
Blade Style
Straight
Device Type
Plug
Environmental Rating
Indoor
UL
UL Listed to ANSI/UL 498, File E17740
Poles / Wires
2P/3W
Case Qty
100

Description

Plug Nema 5-15,Perma-Link Hospital Grad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.