Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Grounded

  • Mfr # 1530-PHC

  • Zoro # G9714151


product price: $22.35
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-PHC
Zoro #
G9714151
UPC #
782862587263
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Clear
Standards
UL 498
NEMA Configuration
NEMA 5-15
Sub Brand / Trademark
Perma-Link
Poles / Wires
2P/3W
Blade Style
Straight
Case Qty
100
Environmental Rating
Indoor
UL
UL Listed to ANSI/UL 498, File E17740
Device Type
Plug

Description

Plug Nema 5-15,Perma-Link Hospital Grad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.