Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 1510-PW6PL

  • Zoro # G9705374


product price: $60.15
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510-PW6PL
Zoro #
G9705374
UPC #
782862848494
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Clear
IP Rating
IP69K
Standards
ETL Listed to ANSI/UL 498, cETL Listed to CSA C22.2 No 42
NEMA Configuration
NEMA 5-15
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Case Qty
100
Poles / Wires
2P/3W
cETL
cETL Listed to CSA C22.2 No 42
Blade Style
Straight
Sub Brand / Trademark
Smart Monitor
Device Type
Plug
ETL
ETL Listed to ANSI/UL 498
Environmental Rating
Watertight (IP69K)

Description

PLG-15AMP-125V STR BLADE GCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.