Zoro Homepage

Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire

  • Mfr # 2715FS14

  • Zoro # G9703554


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2715FS14
Zoro #
G9703554
UPC #
782862587782
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Housing Color
Yellow
Standards
CSA Certified to CSA C22.2 N.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Color
Yellow
Box Type
Receptacle Box
Voltage
250V
Poles / Wires
2P/3W
Blade Style
Locking
Sub Brand / Trademark
FS & FD Cover
CSA
CSA Certified to CSA C22.2 N.42, File 31943
UL
UL Listed to ANSI/UL 498, File E17740
Environmental Rating
Outdoor
Case Qty
50
NEMA Configuration
NEMA 6-15R

Description

Single Flip Lid Female Receptacle W/Fs C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.