Watertight Locking Connector, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 1620-CW6P-AM

  • Zoro # G307866092


product price:  $56.19
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1620-CW6P-AM
Zoro #
G307866092
UPC #
782862899755
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.620 in
For Maximum Cable Diameter
0.62 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
CSA Certified C22.2 No. 42 File 31943, NSF/ANSI/3-A 14159-1, UL Listed to ANSI/UL 498 File E17740
Resistance Properties
Antimicrobial, Watertight
IP Rating
IP69K
Midget Locking
No
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
For Environment
Washdown
Housing Material
Thermoplastic Elastomer
Material
Thermoplastic Elastomer
Grade
Industrial
Insulation Material
Thermoplastic
Power Indicating Light
No
Market
Industrial
Power Indicator
No
NEMA Rating
12, 4, 4X, 6, 6P
Antimicrobial
Yes

Description

Locking Connector, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 125V AC, Wiring Style Standard, For Maximum Cable Diameter 0.62 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Market Industrial, Midget Locking No, NEMA Enclosure Rating 12, 4, 4X, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.