Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Connector, Non-NEMA, 20 A, 120/208V AC, Three Phase, 3 Pole, Yellow

  • Mfr # 2426-CW6P

  • Zoro # G9759222


product price: $55.59
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2426-CW6P
Zoro #
G9759222
UPC #
782862897171
Country of Origin
United States

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
IP Rating
IP69K
Sub Brand / Trademark
Perma-Tite
Device Type
Connector
Blade Style
Locking
NEMA Plug Configuration
Non-NEMA

Description

Connector Non-Nema,Perma-Tite Extreme G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products