Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, L17-30P, 30 A, 600V AC, Three Phase, 3 Pole, Yellow

  • Mfr # 2526-PW6P-AM

  • Zoro # G807866097


product price: $78.95
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L17-30P
Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2526-PW6P-AM
Zoro #
G807866097
UPC #
782862900086
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.64 in
Cord Size
0.640 in to 0.930 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L17-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant
Grade
Industrial
Material
Thermoplastic Elastomer
Special Features
Corrosion resistant
For Environment
Washdown
Housing Material
Thermoplastic Elastomer
Market
Industrial
Amps
30
Antimicrobial
Yes

Description

Watertight Locking Plug, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L17-30P, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 600V AC, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.64 in, Grade Industrial, IP Rating IP69K, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.