Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 1522-PW6P-AM

  • Zoro # G907866065


product price: $28.19
/ea

Key Features

NEMA Plug Configuration
L6-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522-PW6P-AM
Zoro #
G907866065
UPC #
782862899762
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.620 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant
Market
Industrial
For Environment
Washdown
Housing Material
Thermoplastic Elastomer
Grade
Industrial
Special Features
Corrosion resistant
Material
Thermoplastic Elastomer
Antimicrobial
Yes
Amps
15

Description

Watertight Locking Plug, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.62 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, IP Rating IP69K, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products