Watertight Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 1512-PW6P-AM

  • Zoro # G0116691


product price:  $34.79
/ea

Key Features

NEMA Plug Configuration
5-20P
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1512-PW6P-AM
Zoro #
G0116691
UPC #
782862899700
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.625 in

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP69K
Standards
CSA C22.2, UL 498
Resistance Properties
Antimicrobial, Corrosion Resistant
Corrosion Resistant
Yes
Special Features
Corrosion resistant
Antimicrobial
Yes
Grade
Industrial
Voltage
125VAC
HP
1.0
Phase - Plugs and Receptacles
1
Material
Thermoplastic Elastomer
NEMA Plug Configuration - Plugs and Receptacles
5-20P
Number of Wires
3
Grade - Plugs and Receptacles
Industrial
Housing Material
Thermoplastic Elastomer
Market
Industrial
Insulation Material
Thermoplastic Elastomer
For Environment
Washdown
Horsepower Rating
1 hp
CSA
CSA Certified to CSA C22.2 No.42, File 31943
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Poles / Wires
2P/3W
NSF
NSF/ANSI/3-A 14159-1
Case Qty
100
Environmental Rating
Watertight (IP69K)
UL
UL Listed to ANSI/UL 498, File E17740
Sub Brand / Trademark
Perma-Kleen
Blade Style
Straight
Device Type
Plug

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating Not Rated, Housing Color Yellow, IP Rating IP69K, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Antimicrobial, Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.3 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.